Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital Supreme R.O. Sander 3-1/2In
Mfr # 56840
Zoro # G1151361
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 3-1/2"
- Free Speed 12,000 rpm
- Overall Length 6"
- Includes Urethane Weight Mated Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56840
- Zoro # G1151361
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/2" |
Overall Length | 6" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Details
Item | Dynorbital Supreme Random Orbital Sander |
HP | 0.28 HP |
Free Speed | 12,000 rpm |
Includes | Urethane Weight Mated Sanding Pad |
Housing Material | Base: Composite; Over Mold: Integrated Rubber |
Description
Dynorbital Supreme R.O. Sander 3-1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (51410)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE SANDER ORBITAL 2.75 DYNABUG II - TEAL (DB58516)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57573)
- Dynabrade Air Sanders, Buffers & Polishers