Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 6In
Mfr # 59044
Zoro # G1150856
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 6"
- Free Speed 12,000 rpm
- Overall Length 7-3/4"
- Application Ideal for Vertical and Overhead Sanding Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59044
- Zoro # G1150856
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 7-3/4" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Details
Item | Dynorbital Spirit Random Orbital Sander |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Application | Ideal for Vertical and Overhead Sanding Applications |
Includes | Low Profile Premium Urethane Weight Mated Sanding Pad |
Housing Material | Composite |
Description
Dynorbital-Spirit R.O. Sander 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3101)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1.125"L, Steel (GN5C10004P7--21)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- DYNABRADE RIGHT ANGLE 4 1/2" DISC AIR SANDER (DB52634)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255E)
- Dynabrade Air Sanders, Buffers & Polishers