Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 5In
Mfr # 59038
Zoro # G1150871
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Overall Length 8-1/2"
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 59038
- Zoro # G1150871
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 8-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Details
Item | Dynorbital Spirit Random Orbital Sander |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Housing Material | Composite |
Includes | Low Profile Premium Urethane Weight Mated Sanding Pad |
Application | Ideal for Vertical and Overhead Sanding Applications |
Description
Dynorbital-Spirit R.O. Sander 5In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Air Buffer, 3 In. Pad, 2400 rpm (57550)
- DYNABRADE Stockade Reciprocating Sander (12204)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57573)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- Dynabrade Air Sanders, Buffers & Polishers