Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 3In
Mfr # 59109
Zoro # G1150801
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 3"
- Free Speed 12,000 rpm
- Overall Length 7-1/4"
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59109
- Zoro # G1150801
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 7-1/4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Details
Item | Dynorbital Spirit Random Orbital Sander |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Housing Material | Composite |
Application | Ideal for Vertical and Overhead Sanding Applications |
Includes | Low Profile Premium Urethane Weight Mated Sanding Pad |
Description
Dynorbital-Spirit R.O. Sander 3In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-O (44385)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (49410)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58507)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50307)
- MIRKA Two-Hand, Orbit Polisher, 3", 12mm Orbit (MROP-312TH)
- Dynabrade Air Sanders, Buffers & Polishers