Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 3In
Mfr # 59100
Zoro # G1150847
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size 3"
- Free Speed 12,000 rpm
- Required Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59100
- Zoro # G1150847
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 6" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/8" |
Tool Length | 6 in |
Tool Length Grouping | 6 to 6-7/8 in |
Tool Height | 3 1/2 in |
Orbit Diameter | 3/8 in |
Maximum Disc Diameter | 3 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Throttle Type Lever, Tool Series Dynorbital Spirit, Sound Level 70 dBA, Tool Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Screwdriver Set, Ball End, Long, 11 pcs (10737)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- DIABLO Hole Saw 2-1/16" (DHS2063)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- DYNABRADE SANDER NON VACUUM 3" (DB59110)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61H)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- TENG TOOLS 20,000 RPM 360 Degree Adjustable Pneumatic Air Belt Sander (ARBS10)
- Dynabrade Air Sanders, Buffers & Polishers