Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 3-1/2In
Mfr # 59034
Zoro # G1150880
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 3-1/2"
- Free Speed 12,000 rpm
- Overall Length 7"
- Application Ideal for Vertical and Overhead Sanding Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59034
- Zoro # G1150880
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/2" |
Overall Length | 7" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Details
Item | Dynorbital Spirit Random Orbital Sander |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Application | Ideal for Vertical and Overhead Sanding Applications |
Includes | Low Profile Premium Urethane Weight Mated Sanding Pad |
Housing Material | Composite |
Description
Dynorbital-Spirit R.O. Sander 3-1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF121200SD)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- METABO Magnetic Core Drill, 2 in., 11.9A (MAG 50)
- KD TOOLS Long Ball Hex Bit Socket - 8mm, 3/8"Dr (80446)
- DYNABRADE Mini-Dynorbital R.O S. Versatility Kit (49402)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- Dynabrade Air Sanders, Buffers & Polishers