Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Mesh Abrasive System
Mfr # 58053
Zoro # G1152630
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 6"
- Free Speed 12,000 rpm
- Overall Length 9"
- Includes Mfr. No. 59028 Dynorbital-Spirit; Mfr. No. 56321 Pad (5" dia., 44 Hole, Hook Face, Medium Density), Bag-in-Bag Vacuum System, Extra Disposable Vacuum Bags and Scratch Proof Belt Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58053
- Zoro # G1152630
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 9" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Details
Item | Dynorbital Spirit Mesh Abrasive System |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Includes | Mfr. No. 59028 Dynorbital-Spirit; Mfr. No. 56321 Pad (5" dia., 44 Hole, Hook Face, Medium Density), Bag-in-Bag Vacuum System, Extra Disposable Vacuum Bags and Scratch Proof Belt Strap |
Application | For Vertical and Overhead Sanding Applications |
Description
Dynorbital-Spirit Mesh Abrasive System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x6)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- Dynabrade Air Sanders, Buffers & Polishers