Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In.
Mfr # 59029
Zoro # G7531081
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 6 in
- HP 0.25 HP
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59029
- Zoro # G7531081
- UPC # 616026590298
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Overall Length | 7-3/4" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 7 3/4 in |
Tool Length Grouping | 7 to 7-7/8 in |
Tool Height | 3 1/2 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 3/16 in |
Maximum Disc Diameter | 6 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 7 3/4 in, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN60)
- WILLIAMS Williams Drilling Hammer, 32 oz. (20678-TH)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 3 In. (59105)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- HUTCHINS Hutchins HUT5550 Truck Bed Sanding System (HUT5550)
- Dynabrade Air Sanders, Buffers & Polishers