Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In.
Mfr # 59028
Zoro # G6598706
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 6 in
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 59028
- Zoro # G6598706
- UPC # 616026590281
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Overall Length | 9" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Tool Length | 9 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Maximum Disc Diameter | 6 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Tool Width | 6 1/2 in |
Tool Length Grouping | 8 to 9-7/8 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 9 in, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Saw Blade Combo Sl Pack3 (35222952140)
- BLACK & DECKER Wheel, 8In (429600-00)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- GENERAL WIRE SPRING General Wire I-T6FL-DH General Wire 6' Teletube Flexicore Closet Auger with Down Head (I-T6FL-DH)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- DYNABRADE Right Angle Disc Sander 4-1/2In Dia. (52516)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58444)
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- Dynabrade Air Sanders, Buffers & Polishers