Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In.
Mfr # 59035
Zoro # G6195445
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- Pad Face Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 59035
- Zoro # G6195445
- UPC # 616026590359
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Spindle Size | 5/16"-24 |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Overall Length | 6-1/2" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Tool Length | 6 1/2 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 3/32 in |
Tool Height | 3 1/2 in |
Tool Length Grouping | 6 to 6-7/8 in |
Maximum Disc Diameter | 5 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 1/2 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- HYDE Taping Knife, Flexible, 8", SS (09353)
- KNIPEX 8" Cycle Pliers w/ Angled Head, Plastic Grip (84 21 200)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- INGERSOLL-RAND Air Belt Sander (360-418)
- Dynabrade Air Sanders, Buffers & Polishers