Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In
Mfr # 59020
Zoro # G3669127
product price: $203.19
/ea
Free Shipping & Returns
$203.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.25 HP
- Pad Size - Air Sanders 5 in
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59020
- Zoro # G3669127
- UPC # 616026590205
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Tool Height | 3 1/2 in |
Tool Width | 6 1/2 in |
Tool Length Grouping | 6 to 6-7/8 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 5 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 1/2 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Light Duty ABS Staple Gun (TR40)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- TIGER TOOL INTERNATIONAL HD U-Joint Puller (TG10102)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48540)
- DYNABRADE Dynafine Finger Sander (57930)
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- Dynabrade Air Sanders, Buffers & Polishers