Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In.
Mfr # 59008
Zoro # G6784872
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59008
- Zoro # G6784872
- UPC # 616026590083
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Spindle Size | 5/16"-24 |
Pad Size | 5" |
Orbit Dia. | 3/8 in |
Overall Length | 8-1/2" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/8" |
Tool Length | 8 1/2 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Tool Length Grouping | 8 to 9-7/8 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/8 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 8 1/2 in, Tool Weight 1.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- COIL HOSE 14 TYPHOON BLOW GUN (COITYP-2500CS)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50307)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- DYNABRADE SANDER 8" DYNORBITAL (DB58410)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- Dynabrade Air Sanders, Buffers & Polishers