Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dyninger Finishing Tool Versatility Kit
Mfr # 52062
Zoro # G1153525
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 200 to 950 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-1/8"
- Application For Sanding, Defuzzing, Blending, Scuffing, Denibbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52062
- Zoro # G1153525
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-1/8" |
Min Hose Size | 1/4" |
Details
Item | Dyninger Finishing Tool Deluxe Versatility Kit |
HP | 0.4 HP |
Free Speed | 200 to 950 rpm |
Air Inlet | 1/4" NPT |
Application | For Sanding, Defuzzing, Blending, Scuffing, Denibbing |
Includes | Mfr. No. 52060 Tool; (6) 93245 Coated Abrasive Stars (120 Grit); (6) Mfr. No. 93251 Coated Abrasive Stars (320 Grit); Mfr. No. 52031 Abrasive Dressing Plate |
Description
Dyninger Finishing Tool Versatility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- CRESCENT NICHOLSON 8" Mill Single Cut Smooth File (08560NN)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- CHICAGO PNEUMATIC 5" Air Disc Sander 14000 rpm (CP9778)
- Dynabrade Air Sanders, Buffers & Polishers