Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dyninger Finishing Tool
Mfr # 52060
Zoro # G1153540
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 3"
- Free Speed 950 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52060
- Zoro # G1153540
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 11-1/8" |
Min Hose Size | 1/4" |
Details
Item | Dyninger Finishing Tool |
HP | 0.25 HP |
Free Speed | 950 rpm |
Air Inlet | 1/4" NPT |
Application | For Sanding, Defuzzing, Blending, Scuffing, Denibbing; Blending and Scuffing Sealer Coatings on Contours and Flat Surfaces; Whitewood Sand Raised Panels, Turnings, Moldings and Hard to Reach Areas; Light Deburring of Metal |
Description
Dyninger Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/64 (57215)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE ANGLE SANDER 5" W/CENTRAL VAC (DB52596)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- Dynabrade Air Sanders, Buffers & Polishers