Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight Finishing Tool
Mfr # 13214
Zoro # G0604278
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 4,500 rpm
- Air Inlet 1/4" NPT
- Overall Length 13-5/8"
- Includes Mfr. No. 13072 Threaded Arbor (5/8"-11)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 13214
- Zoro # G0604278
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 13-5/8" |
Min Hose Size | 5/8" |
Details
Item | Dynastraight Finishing Tool |
HP | 0.7 HP |
Free Speed | 4,500 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 13072 Threaded Arbor (5/8"-11) |
Application | Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Description
Dynastraight Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23476)
- TOUGH GUY Microfiber Applicator Pad, White, 2PK (2ZPE7)
- DRILL AMERICA #26 HSS Heavy Duty Split Point Stub Drill Bit (DWDST26)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- DYNABRADE Dynafine Finger Sander (57930)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Mini-Dynisher Finishing Tool (13300)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- Dynabrade Air Sanders, Buffers & Polishers