Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight Finishing Tool
Mfr # 13207
Zoro # G1155388
product price: $812.60
/ea
Free Shipping & Returns
$812.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 4,500 rpm
- Air Inlet 1/4" NPT
- Overall Length 13-5/8"
- Application For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13207
- Zoro # G1155388
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 13-5/8" |
Min Hose Size | 5/8" |
Details
Item | Dynastraight Finishing Tool |
HP | 0.7 HP |
Free Speed | 4,500 rpm |
Air Inlet | 1/4" NPT |
Application | For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Includes | Mfr. No. 13071 Combo Arbor |
Description
Dynastraight Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade Collar Outer Flange (542167962)
- FOWLER 122550mm Electronic IP54 Blade Micrometer (548602420)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 12 in. (111015-300)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #50 (44320)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57572)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59043)
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- Dynabrade Air Sanders, Buffers & Polishers