Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight Finishing Tool
Mfr # 13202
Zoro # G1155406
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 3,400 rpm
- Air Inlet 1/4" NPT
- Overall Length 13-5/8"
- Includes Mfr. No. 13017 Arbor For up to 2"W x 5/8" I.D. Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13202
- Zoro # G1155406
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 13-5/8" |
Min Hose Size | 5/8" |
Details
Item | Dynastraight Finishing Tool |
HP | 0.7 HP |
Free Speed | 3,400 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 13017 Arbor For up to 2"W x 5/8" I.D. Wheels |
Description
Dynastraight Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT38)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/4" Radius 7/8" Lip (22-754)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Nitro Series 2 Diameter Right Angle Disc Sander (DYBDS32)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- CRAFTSMAN Dual Action Sander (CMXPTSG1014NB)
- Dynabrade Air Sanders, Buffers & Polishers