Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight 6In Ext Finishing Tool
Mfr # 13520
Zoro # G0604305
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 HP
- Pad Size 6"
- Free Speed 4,500 rpm
- Air Inlet 3/8" NPT
- Overall Length 14-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13520
- Zoro # G0604305
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 14-7/8" |
Min Hose Size | 5/8" |
Details
Item | Dynastraight Extension Finishing Tool |
HP | 1 HP |
Free Speed | 4,500 rpm |
Air Inlet | 3/8" NPT |
Application | Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Description
Dynastraight 6In Ext Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57900)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- Dynabrade Air Sanders, Buffers & Polishers