Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight 6In Ext Finishing Tool
Mfr # 13518
Zoro # G1154791
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1 HP
- Pad Size 6"
- Free Speed 4,500 rpm
- Air Inlet 3/8" NPT
- Overall Length 18-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13518
- Zoro # G1154791
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 18-5/8" |
Min Hose Size | 3/8" |
Details
Item | Dynastraight Extension Finishing Tool |
HP | 1 HP |
Free Speed | 4,500 rpm |
Air Inlet | 3/8" NPT |
Application | Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Includes | Mfr. No. 13071 Combo Arbor |
Description
Dynastraight 6In Ext Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-13-06)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- FEIN Saw Blade Slm E-Cut Bim 90X32 N09 (63502224260)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59000)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- DYNABRADE Dia. Right Angle Disc Sander 4-1/2In (52518)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- Dynabrade Air Sanders, Buffers & Polishers