Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight 6In Ext Finishing Tool
Mfr # 13516
Zoro # G1154819
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 HP
- Pad Size 6"
- Free Speed 3,400 rpm
- Air Inlet 3/8" NPT
- Overall Length 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13516
- Zoro # G1154819
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 18-1/2" |
Min Hose Size | 3/8" |
Details
Item | Dynastraight Extension Finishing Tool |
HP | 1 HP |
Free Speed | 3,400 rpm |
Air Inlet | 3/8" NPT |
Includes | Mfr. No. 13071 Combo Arbor For up to 3" Wide Wheels with 5/8" or 1" dia. Center Hole |
Application | Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Description
Dynastraight 6In Ext Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.248 (111124800)
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- STM R8 Shank x 134 Gauge Length Annular Cutter Holder (425453)
- WRIGHT TOOL Open End Wrench 18 Piece Set - Double An (732)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE RIGHT ANGLE GRINDER WVACUUM SYSTEM (DYB50211)
- DYNABRADE Dyninger Finishing Tool (52060)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- Dynabrade Air Sanders, Buffers & Polishers