Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynascaler Surface Preparation Tool
Mfr # 30337
Zoro # G1155485
product price: $3,744.25
/ea
Free Shipping & Returns
$3,744.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 3,100 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-3/4"
- Application Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 30337
- Zoro # G1155485
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-3/4" |
Min Hose Size | 1/2" |
Wheel Dia. | 2" |
Details
Item | Dynascaler Surface Preparation Tool |
HP | 0.7 HP |
Free Speed | 3,100 rpm |
Air Inlet | 1/4" NPT |
Application | Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces |
Description
Dynascaler Surface Preparation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L (E-06264)
- OTC Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8 (1076)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- DYNABRADE SANDER 6" DIA DYNORBITAL-SPIRIT VACUUM (DB58053)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE ® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander (59178)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- Dynabrade Air Sanders, Buffers & Polishers