Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynascaler Surface Preparation Tool
Mfr # 30336
Zoro # G1155710
product price: $3,289.99
/ea
Free Shipping & Returns
$3,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 3,400 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-3/4"
- Application Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 30336
- Zoro # G1155710
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-3/4" |
Wheel Dia. | 2" |
Min Hose Size | 1/2" |
Details
Item | Dynascaler Surface Preparation Tool |
HP | 0.7 HP |
Free Speed | 3,400 rpm |
Air Inlet | 1/4" NPT |
Application | Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces |
Description
Dynascaler Surface Preparation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V325)
- BETA Hook Wrench w/Square Nose, 45-50mm (000990045)
- MILWAUKEE TOOL 1/2" Drive 7/16" Deep Socket (45-34-2101)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- DYNABRADE SANDER NON VACUUM 3" (DB59110)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- Dynabrade Air Sanders, Buffers & Polishers