Shop All Pneumatic Parts
Dynabrade
Dynangle Contact Arm Assembly, 2 In. Dia
Mfr # 14266
Zoro # G7380344
product price: $174.82
/ea
Free Shipping & Returns
$174.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 14200
- Material Steel
- Includes Contact Wheel Assembly
- Compatible Manufacturer Model Number 14200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 14266
- Zoro # G7380344
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Length | 18 in |
Wheel Diameter | 2 in |
Belt Width | 1 in |
Wheel Width | 1 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 14200 |
Material | Steel |
Includes | Contact Wheel Assembly |
Compatible Manufacturer Model Number | 14200 |
Wheel Shape | Serrated |
Platen Pad Included | No |
Product Type | Contact Arms |
Wheel Material | Rubber |
Compatible Tool Series | Dynangle |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynangle, Compatible Manufacturer Model Number 14200, Belt Length 18 in, Compatible Grainger Part Number 25H818, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 2 in, Wheel Shape Serrated, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, Setscrew (ER24)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- DYNABRADE Open-End Wrench, 7/16 In. (96031)
- DYNABRADE Guide Post (15308)
- DYNABRADE Collet Cap, 50012 (50012)
- DYNABRADE Belter Housing Cast Machined (11516)
- DYNABRADE Guard (11005)
- VIKING Blade, Viking (VIP0192)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts