Shop All Pneumatic Parts
Dynabrade
Dynangle Contact Arm Assembly, 1-1/2 In.
Mfr # 14263
Zoro # G7414391
Free Shipping & Returns
$174.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 14200
- Material Steel
- Includes Contact Wheel Assembly
- Wheel Shape Radiused
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 14263
- Zoro # G7414391
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Wheel Diameter | 1 1/2 in |
Wheel Width | 1 in |
Belt Length | 18 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 14200 |
Material | Steel |
Includes | Contact Wheel Assembly |
Wheel Shape | Radiused |
Compatible Manufacturer Model Number | 14200 |
Wheel Material | Rubber |
Compatible Tool Series | Dynangle |
Product Type | Contact Arms |
Platen Pad Included | No |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynangle, Compatible Manufacturer Model Number 14200, Belt Length 18 in, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 1/2 in, Wheel Shape Radiused, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 4WL12 (PRG520-33)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71637641M)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" Non-Thread (95894)
- DYNABRADE Lever (56847)
- DYNABRADE Housing for Model 40326, 20,000 RPM (15365)
- DYNABRADE Trigger Assy (55058)
- DYNABRADE Carbon Brush (89399)
- DYNABRADE Cap (56028)
- SPEEDAIRE Muffler for 22UX43, 44, 46, 54, 56-61, 72-75 (PN22UX028G)
- Dynabrade Pneumatic Parts