Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynalocke Dual-Action Sander 5In
Mfr # 58431
Zoro # G1151075
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Overall Length 11-1/16"
- Includes Low Profile, Premium Urethane, Hook Face Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58431
- Zoro # G1151075
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 11-1/16" |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Details
Item | DynaLocke Dual Action Sander |
HP | 0.45 HP |
Free Speed | 12,000 rpm |
Includes | Low Profile, Premium Urethane, Hook Face Sanding Pad |
Description
Dynalocke Dual-Action Sander 5In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EMPIRE LEVEL 96" True Blue Box Level (E75.96)
- WESTWARD Painters Tool, Stiff, 3-1/4", SS (46A911)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- DYNABRADE 6 (152Mm) Dia. Non-Vacuum Dynorbital Extreme Rand (X61HS)
- MIRKA Orbital Sander, 5"/5mm Orbit, Vac-Ready (MRP-550CV)
- Dynabrade Air Sanders, Buffers & Polishers