Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynaline Sander 2-3/4In X 8In
Mfr # 57404
Zoro # G1156027
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3 HP
- Pad Size 2-3/4"W x 8"L
- Overall Length 7"
- Includes Mfr. No. 57455 2-3/4"W x 8"L Vinyl Face, Vacuum Sanding Pad
- Min Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57404
- Zoro # G1156027
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 8"L |
Overall Length | 7" |
Min Hose Size | 3/8" |
Wheel Dia. | 3/8" |
Details
Item | Dynaline Sander |
HP | 0.3 HP |
Includes | Mfr. No. 57455 2-3/4"W x 8"L Vinyl Face, Vacuum Sanding Pad |
Description
Dynaline Sander 2-3/4In X 8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- DEWALT 13" Disposable, Reversible Thickness Planer Knives (DW7352)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52V)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- DYNABRADE Vacuum Dynafile Ii Abrasive Belt Tool (40330)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- Dynabrade Air Sanders, Buffers & Polishers