Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynafine Detail Sander
Mfr # 58015
Zoro # G1155850
product price: $633.25
/ea
Free Shipping & Returns
$633.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.12 HP
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-3/8"
- Includes Mfr. No. 94407 Flow Control Dynaswivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58015
- Zoro # G1155850
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-3/8" |
Min Hose Size | 1/4" |
Details
Item | Dynafine Detail Sander |
HP | 0.12 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 94407 Flow Control Dynaswivel |
Application | For Getting into Restricted Areas such as Corners and Door Jambs |
Description
Dynafine Detail Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T55 50mm 16mm Hex Drive (107.16-T55)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Self Tightening Quick Change Grinder Lock Nut for 6 Inch to 9 Inch Grinders (LN5811SL)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13531)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58443)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- Dynabrade Air Sanders, Buffers & Polishers