Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynafile Ii Versatility Kit
Mfr # 40324
Zoro # G1154548
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Pad Size 1/4" to 3/4"W x 18"L
- Free Speed 20,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 14 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 40324
- Zoro # G1154548
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1/4" to 3/4"W x 18"L |
Overall Length | 14 1/4" |
Min Hose Size | 3/8" |
Details
Item | Dynafile II Abrasive Belt Tool Versatility Kit |
HP | 0.5 HP |
Free Speed | 20,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 40320 Dynafile II with 11206 Contact Arm, Plus Additional 11203 and 11320 Contact Arms, Also Includes Eight Popular Abrasive Belts and 50015 Collet (6mm) For Die Grinder Use, Along with 95262 and 95281 Wrenches |
Description
Dynafile Ii Versatility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- WERNER M440003 Drill Jacket (M440003)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE 6 (152Mm) Dia. Non-Vacuum Dynorbital Extreme Rand (X61HS)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- MIRKA Pros Sander 5" (MRP-550SGV)
- Dynabrade Air Sanders, Buffers & Polishers