Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynabug Ii Orbital Sander
Mfr # 58506
Zoro # G1150950
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.15 HP
- Pad Size 3-7/8"W x 5-5/8"L
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58506
- Zoro # G1150950
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-7/8"W x 5-5/8"L |
Overall Length | 8-3/4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Details
Item | Dynabug II Orbital Sander |
HP | 0.15 HP |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Application | Perfect For Vertical Applications |
Includes | Mfr. No. 56323 Delta Style Vacuum Sanding Pad 99mm Wide x 143mm Long |
Description
Dynabug Ii Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (446180)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52596)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59034)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- Dynabrade Air Sanders, Buffers & Polishers