Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynabug Ii Orbital Sander 3-1/4In X 5In
Mfr # 58505
Zoro # G1150969
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.15 HP
- Pad Size 3-1/4"W x 5"L
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58505
- Zoro # G1150969
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/4"W x 5"L |
Overall Length | 7" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Details
Item | L Dynabug II Orbital Sander |
HP | 0.15 HP |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 56319 Vacuum Sanding Pad 80mm Wide x 130mm Long |
Application | Perfect For Vertical Applications |
Description
Dynabug Ii Orbital Sander 3-1/4In X 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- DE-STA-CO Spindle 2 220112 431118 (431208)
- DEWALT Battery and Charger Kit, 1.7 Ah (DCBP034C)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (47821)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- Dynabrade Air Sanders, Buffers & Polishers