Shop All Back Up Pads
Dynabrade
Dynabug II, Dsc Pad, 3"x 5"
Mfr # 56319
Zoro # G3525888
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56319
- Zoro # G3525888
- UPC # 616026563193
- Country of Origin United States
- Category Back Up Pads
Details
Item | Dynabug II,Dsc Pad,3"x 5" |
Description
Dynabug II,Dsc Pad,3 In.x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Sheet, 9X11", P220, PK50 (23-104-220)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (46128)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- DYNABRADE Foam-Backed Sanding Pad, 8" dia. (50829)
- DYNABRADE Locking-Type Disc Pad, 76mm dia. (51347)
- DYNABRADE Dynabrade 415-56106 Thick Urethane Medium Diameter Non-Vacuum Disc Pad (415-56106)
- DYNABRADE Interface Pad, 6" (53980)
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- DYNABRADE Non-Vacuum, Rvrse Radius Disc Pad, 3/4"dia (58024)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- Dynabrade Back Up Pads