Shop All Back Up Pads
Dynabrade
Dynabug II, Disc Pad, 76 mm X 108 mm
Mfr # 56315
Zoro # G3525790
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56315
- Zoro # G3525790
- UPC # 616026563155
- Country of Origin United States
- Category Back Up Pads
Details
Item | Dynabug II,Disc Pad,76 mm X 108 mm |
Description
Dynabug II,Disc Pad,76 mm X 108 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- DYNABRADE Non-Vacuum Bcksplsh Radius Dsc Pad, 1/2" (58022)
- DYNABRADE Non Vacuum Disc Pad, 3-1/2" (54311)
- DYNABRADE Disc Pad, Spiral-Face, 7" dia. (50283)
- DYNABRADE Interface Pad, 6" (53980)
- DYNABRADE Foam-Backed Sanding Pad, 6" dia. (50828)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- Dynabrade Back Up Pads