Shop All Back Up Pads
Dynabrade
Dynabug II, Disc Pad, 3"x 5"
Mfr # 56317
Zoro # G3525757
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56317
- Zoro # G3525757
- UPC # 616026563179
- Country of Origin United States
- Category Back Up Pads
Details
Item | Dynabug II,Disc Pad,3"x 5" |
Description
Dynabug II,Disc Pad,3 In.x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- DYNABRADE Non-Vacuum, Disc Pad, 8" (56236)
- DYNABRADE Interface Pad, 5" (53978)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- DYNABRADE Disc Pad, 2" dia. (50107)
- DYNABRADE Vacuum, Dsc Pad, 8" dia. (56322)
- DYNABRADE Disc Backing, 50267 (50267)
- SAIT UNITED ABRASIVES 2in SPIRAL SAITLOK-R MED (95293)
- Dynabrade Back Up Pads