Shop All Electric Polishers And Buffers
Dynabrade
Dynabrade DYN-RB3 1800-4800 RPM Rotary Polisher
Mfr # DYN-RB3
Zoro # G504047393
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DYN-RB3
- Zoro # G504047393
- UPC # 616026002203
- Country of Origin China
- Category Electric Polishers And Buffers
Description
Features
- 1,000 W, 110 V
- Variable speed, 1,800 4,800 rpm
- Soft-start trigger with lock on button
- 5 hook-face backup pad included
- Type: Buffer
- Type of Power: Electric
- Speed: 1800-4800
- Handle Type: Right Angle
- Pad Diameter: 5-8 Dia.
- Spindle Thread: 5/8-11"
- Amperage: 11
- Voltage: 110
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set, Uninsulated Terminals 20-8 AWG (300-095)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- RIDGID Cutter Wheel (75562)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- HARDIN 3/8-Inch Radius Stone and Concrete 1/4 Round Bullnose Shaping and Wet Polishing Kit (38WVPOLSET)
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- MILWAUKEE TOOL M12 Polisher/Sander 5pc Accessory Pack (49-36-2438)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- Dynabrade Finishing Tools