Shop All Electric Hand and Die Grinders
Dynabrade
Dynabrade DYN-DGS51 0.5 in. HP Die Grinder; Straight Line
Mfr # DYN-DGS51
Zoro # G304019002
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DYN-DGS51
- Zoro # G304019002
- UPC # 616026001930
- Country of Origin China
- Category Electric Hand and Die Grinders
Description
Features
- Lightweight, compact design for access in tight work areas
- Great for fast weld removal, heavy deburring and rust & scale removal
- Thermoplastic rubber grip insulates against cold air and absorbs vibration
- Safety-lock lever
- Rotational rear exhaust
- 3-piece collet
- Interchangeable inserts
- Low collet runout <.003"
- Collet Insert: 1/4"
- Free Speed: 20,000 rpm
- Power: 0.5 hp & 373W
- Sound Level: 83 dBA
- Maximum Air Flow: 18 SCFM
- Air Inlet Thread: 1/4" NPT
- Hose Size: 3/8"
- Height: 1.6"
- Length: 7.4"
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- DYNABRADE $DIE GRINDER RIGHT ANGLE.4HP AUTOBRADE (DBDGR31)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DYNABRADE Extention Die Grinder, 152mm (43515)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, Paddle Switch (2486-20, 48-11-2420)
- Dynabrade Electric Hand and Die Grinders