Shop All Electric Hand and Die Grinders
Dynabrade
Dynabrade DYN-DGR31 0.3 in. HP Die Grinder; Right Angle
Mfr # DYN-DGR31
Zoro # G104018984
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DYN-DGR31
- Zoro # G104018984
- UPC # 616026001954
- Country of Origin China
- Category Electric Hand and Die Grinders
Description
Features
- Lightweight, compact design for access in tight work areas
- Great for fast weld removal, heavy deburring and rust & scale removal
- Thermoplastic rubber grip insulates against cold air and absorbs vibration
- Safety-lock lever
- Rotational rear exhaust
- 3-piece collet
- Interchangeable inserts
- Low collet runout <.003"
- Collet Insert: 1/4"
- Free Speed: 16,000 rpm
- Power: 0.3 hp & 224W
- Sound Level: 85 dBA
- Maximum Air Flow: 18 SCFM
- Air Inlet Thread: 1/4" NPT
- Hose Size: 3/8"
- Height: 1.6"
- Length: 6.5"
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 12'' x 1-1/4-7 Wet Core Bit Extension (EXT-12)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- DYNABRADE DIE GRINDER 1HP STRAIGHT LINE (DB52667)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- DYNABRADE $DIE GRINDER RIGHT ANGLE.4HP AUTOBRADE (DBDGR31)
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- Dynabrade Grinders & Accessories