Shop All Wire Wheel Brushes
Dynabrade
Dynabrade DYN-92247 0.75 in. Dynazip Fine Wire Wheel
Mfr # DYN-92247
Zoro # G404020403
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DYN-92247
- Zoro # G404020403
- UPC # 616026922471
- Country of Origin China
- Category Wire Wheel Brushes
Description
Features:
- 4 inch (102 mm) Dia. x 3/4 in. (19 mm) W Straight Fine Wire Wheel.
- One Wire wheel only, hub not included.
- Fine grade.
- Dimension - 4 in. diameter x 3/4 in wide.
- Green band.
- Straight tip.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- GATOR FINISHING Drywall Jumbo Sanding Sponges, Coarse/Medium Combo Grit (7117)
- DYNABRADE Dynabrade DYN-92248 0.5 in. Dynazip Coarse Wire Wheel (DYN-92248)
- DYNABRADE Wire Rdl Whl, Brush 2"dia.x.0118x7/16" (78861)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- DYNABRADE R/S Bead T Wire Whl, 4"x.02x5/8"-11, Steel (78809)
- DYNABRADE WIRE WHEEL FINE 4x3/4 (DB92247)
- DYNABRADE WIRE WHEEL COARSE 4 x 1/2" (DB92248)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- Dynabrade Wire Wheel Brushes