Shop All Pneumatic Parts
Dynabrade
Dynabrade 3" & 5" Palm-Style Non-Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM
Mfr # X3151H
Zoro # G605951650
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # X3151H
- Zoro # G605951650
- UPC # 616026003996
- Country of Origin United States
- Category Pneumatic Parts
Description
The dynorbital extreme boasts the greatest power and most consistent speed of any palm-style orbital sander. Power and speed combine to quickly and reliably produce the desired finish, while ergonomic features keep operators safe and comfortable throughout their day. Symmetrical design allows left or right-handed operators to work comfortably, while the compact size of the dynorbital extreme fits naturally in most operator's hands. Ergonomic design with integrated comfort platform for more wrist support and overall operator comfort. Soft grip co-molded to rigid composite base housing for maximum comfort and durability. Recessed throttle lever eliminates pinch and pressure points on an operator's palm. Achieve consistent, superior finishes in less time. Premium sanding pad is weight-mated for the lowest vibration levels. Made from the highest quality materials for extreme durability and longevity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- DYNABRADE Vane Set, PK4 (52474)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- DYNABRADE Air Lube 10W/NR Display Box (96101)
- DYNABRADE Grip (55024)
- DYNABRADE Tip Valve (51944)
- SPEEDAIRE Stopper Assembly (6WA74-1)
- Dynabrade Pneumatic Parts