Shop All Belt Sanders
Dynabrade
Dynabelter Finisher
Mfr # 11462
Zoro # G7326964
product price: $2,033.20
/ea
Free Shipping & Returns
$2,033.20
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
- Brand Dynabrade
- MFR # 11462
- Zoro # G7326964
- UPC # 616026114623
- Country of Origin United States
- Category Belt Sanders
Description
11462-Dynabelter Finisher.7 hp, 7 Degree Offset, 18,000 RPM, Front Exhaust, for 1" W x 60" L (25 mm x 1,524 mm) BeltsFor 1" (25) x 60" (1,524) belts..For 1" (25) x 60" (1,524) belts...The 11601 Contact Arm Assembly reaches a full 20" (508) and includes a 4" (102) dia. X 1" (25) wide 40-Durometer smooth rubber contact wheel and 1" (25) x 2-1/2" (63) L Dynapad platen (adjustable & removable)..For 1" (25) x 60" (1,524) belts....Uses include grinding cylinders, deburring castings, cleaning welds and fabricating metals. Also excellent for polishing tubing, deburring structural steel, finish-dimensioning on lathe work and blending inside corners. Safety-lock lever throttle included..
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
- PROTO Feeler Gauge, 0.002 In, 12 In L (J002L)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/16" x 3/16 (B-602-B)
- HHIP Threaded M39 X 4 Backplate / Adapter For 6" 3 Or 4 Jaw Lathe Chucks (3900-3339)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- DYNABRADE SANDER BELT 18" (DB40335)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- Dynabrade Sanders & Accessories