Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11894
Zoro # G7346911
product price: $1,022.63
/ea
Free Shipping & Returns
$1,022.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11477
- Fits Brand Dynabrade
- Material Steel
- Product Type Contact Arms
- Compatible Manufacturer Model Number 11477
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11894
- Zoro # G7346911
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Diameter | 4 in |
Belt Length | 34 in |
Wheel Width | 2 in |
Belt Width | 2 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 11477 |
Fits Brand | Dynabrade |
Material | Steel |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 11477 |
Wheel Material | Rubber |
Platen Pad Included | No |
Wheel Shape | Flat |
Compatible Tool Series | Dynabelter |
Description
Contact Arm, Product Type Contact Arms, Belt Width 2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11477, Belt Length 34 in, Compatible Grainger Part Number 13F629, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 4 in, Wheel Shape Flat, Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Extreme Duty, Open Gear and Chain Lubricant, 25 to 350 Degree F, 12 oz Aerosol Can (03058)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3455)
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- DYNABRADE Muffler Assembly, 56079 (56079)
- DYNABRADE Tune-Up Kit, National Detroit Models (98580)
- DYNABRADE Drive Wheel (02654)
- DYNABRADE Bearing Removal Tool, 96210 (96210)
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- DYNABRADE Spacer (11806)
- DIXON Watts by Regulator Mounting Bracket, For Use with R119-04 Series Regulator (18A57)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts