Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11872
Zoro # G7368356
product price: $529.85
/ea
Free Shipping & Returns
$529.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11477
- Material Steel
- Product Type Contact Arms
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11872
- Zoro # G7368356
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Width | 2 in |
Wheel Diameter | 2 in |
Belt Length | 30 in |
Belt Width | 2 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11477 |
Material | Steel |
Product Type | Contact Arms |
Compatible Tool Series | Dynabelter |
Platen Pad Included | No |
Compatible Manufacturer Model Number | 11477 |
Description
Contact Arm, Product Type Contact Arms, Belt Width 2 in, Wheel Material Not Applicable, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11477, Belt Length 30 in, Compatible Grainger Part Number 13F629, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 2 in, Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- MAIN FILTER Hydraulic Filter, replaces OMT CR224C25R, Return Line, 25 micron, Outside-In (MF0062427)
- DYNABRADE Conductive In.Y In. Adaptor (31968)
- DYNABRADE Mandrel (93532)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- DYNABRADE Gas Spring (64222)
- DYNABRADE Bushing (01697)
- DYNABRADE 1/8 In. Insert (51659)
- Dynabrade Pneumatic Parts