Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11870
Zoro # G7395954
product price: $529.85
/ea
Free Shipping & Returns
$529.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11477
- Material Steel
- Includes (4) Contact Wheel Assemblies
- Features 7 in Workable Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11870
- Zoro # G7395954
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Diameter | 2 in |
Belt Length | 30 in |
Wheel Width | 2 in |
Belt Width | 2 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11477 |
Material | Steel |
Includes | (4) Contact Wheel Assemblies |
Features | 7 in Workable Reach |
Wheel Shape | Serrated |
Product Type | Contact Arms |
Platen Pad Included | No |
Compatible Tool Series | Dynabelter |
Compatible Manufacturer Model Number | 11477 |
Wheel Material | Rubber |
Description
Contact Arm, Product Type Contact Arms, Belt Width 2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11477, Belt Length 30 in, Compatible Grainger Part Number 13F629, Features 7 in Workable Reach, Includes (4) Contact Wheel Assemblies, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 2 in, Wheel Shape Serrated, Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP60 7/8 (1VP60 7/8)
- DYNABRADE Governor Assembly (51644)
- DYNABRADE Cylinder (01028)
- DYNABRADE Disc, 3" W, Premium Rapid Strip, PK25 (78380)
- DYNABRADE Knob Assembly (95420)
- DYNABRADE Dynabrade DYN-11206 Contact Arm Assembly (DYN-11206)
- DYNABRADE Drive Plate, Dynazip Hub, 92282 (92282)
- DYNABRADE Washer, 52089 (52089)
- Dynabrade Pneumatic Parts