Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11739
Zoro # G7337285
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11475, 11476, 11477
- Material Steel
- Platen Pad Included No
- Compatible Tool Series Dynafile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11739
- Zoro # G7337285
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Width | 3/8 in |
Belt Width | 1 in |
Wheel Diameter | 5/8 in |
Belt Length | 30 in |
Details
Item | Arm Adapter |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11475, 11476, 11477 |
Material | Steel |
Platen Pad Included | No |
Compatible Tool Series | Dynafile |
Wheel Material | Rubber |
Wheel Shape | Flat |
Product Type | Adapters |
Compatible Manufacturer Model Number | 11475, 11476 |
Description
Arm Adapter, Product Type Adapters, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 11475, 11476, Belt Length 30 in, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 5/8 in, Wheel Shape Flat, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Valve Set (Z5157)
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- DYNABRADE Collet (50010)
- DYNABRADE Drive Wheel (15336)
- DYNABRADE Tune-Up Kit (96048)
- DYNABRADE Bearing Plate (01014)
- DYNABRADE Hose Cuff, 2-1/4" Thread to 2" Non-Thread (95698)
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- DYNABRADE Vane, PK4 (56073)
- Dynabrade Pneumatic Parts