Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11684
Zoro # G7390284
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11475, 11476, 11477
- Material Steel
- Includes (3) Contact Wheel Assemblies
- Features 7 in Workable Reach, Polish Contours Without Gouging Workpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11684
- Zoro # G7390284
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Wheel Width | 5/8 in |
Wheel Diameter | 4 in |
Belt Length | 30 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11475, 11476, 11477 |
Material | Steel |
Includes | (3) Contact Wheel Assemblies |
Features | 7 in Workable Reach, Polish Contours Without Gouging Workpiece |
Wheel Material | Rubber |
Platen Pad Included | No |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 11475, 11476, 11477 |
Wheel Shape | Serrated |
Compatible Tool Series | Dynabelter |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11477, Belt Length 30 in, Features 7 in Workable Reach, Polish Contours Without Gouging Workpiece, Includes (3) Contact Wheel Assemblies, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 4 in, Wheel Shape Serrated, Wheel Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- DYNABRADE Silencer (01674)
- DYNABRADE Seal (01464)
- DYNABRADE Felt Seal, Mini Dynabug (57896)
- DYNABRADE Shield (02679)
- DYNABRADE Anti-Vibration Handle (53134)
- DYNABRADE Gear (02599)
- DYNABRADE Brush Holder, 42732 (42732)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts