Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11681
Zoro # G7365766
product price: $307.94
/ea
Free Shipping & Returns
$307.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 11475, 11476
- Includes (2) Contact Wheel Assemblies
- Material Steel
- Features 7 1/2 in Workable Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11681
- Zoro # G7365766
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Diameter | 2 in |
Platen Pad Width | 1 in |
Belt Length | 30 in |
Wheel Width | 1 in |
Belt Width | 1 in |
Details
Item | Contact Arm |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 11475, 11476 |
Includes | (2) Contact Wheel Assemblies |
Material | Steel |
Features | 7 1/2 in Workable Reach |
Platen Pad Included | Yes |
Product Type | Contact Arms |
Wheel Material | Rubber |
Compatible Manufacturer Model Number | 11475, 11476 |
Platen Pad Density | Hard |
Wheel Shape | Serrated |
Compatible Tool Series | Dynabelter |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, Belt Length 30 in, Compatible Grainger Part Number 11X739, 25806, Features 7 1/2 in Workable Reach, Includes (2) Contact Wheel Assemblies, Platen Pad Density Hard, Platen Pad Width 1 in, Wheel Diameter 2 in, Wheel Shape Serrated, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16T10/600, Timing Belt, Polyurethane, Steel (16T10/600)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- DYNABRADE Guard Assembly (15312)
- DYNABRADE Tension Shaft (15307)
- DYNABRADE Pin, 96445 (96445)
- DYNABRADE Speed Regulator (59075)
- DYNABRADE Front, Bearing Plate W/Offset C Bore (59137)
- DYNABRADE Safety Lever Assembly (51949)
- DYNABRADE Idler Wheel (11006)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts