Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11677
Zoro # G7403505
Free Shipping & Returns
$364.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11475, 11476, 11477
- Fits Brand Dynabrade
- Includes Contact Wheel Assembly
- Material Steel
- Features 7 in Workable Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 11677
- Zoro # G7403505
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Width | 1 in |
Wheel Diameter | 4 in |
Belt Length | 30 in |
Belt Width | 1 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 11475, 11476, 11477 |
Fits Brand | Dynabrade |
Includes | Contact Wheel Assembly |
Material | Steel |
Features | 7 in Workable Reach |
Compatible Manufacturer Model Number | 11475, 11476, 11477 |
Compatible Tool Series | Dynabelter |
Wheel Shape | Wide |
Platen Pad Included | No |
Product Type | Contact Arms |
Wheel Material | Rubber |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11477, Belt Length 30 in, Features 7 in Workable Reach, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 4 in, Wheel Shape Wide, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- DYNABRADE Safety Throttle Lever (45263)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- DYNABRADE Upper Motor Bearing Plate, ND3217 (21485)
- DYNABRADE Rotor (57090)
- DYNABRADE Drive Wheel (40375)
- DYNABRADE HOSE CUFF 1 1/2" THREAD TO 2" NON THREAD (DB97051)
- CAMOZZI #6430 04-02, Male Branch Tee Swivel, 1/4" OD X 1/8" NPT (6430 04-02)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts