Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11668
Zoro # G7410076
product price: $421.62
/ea
Free Shipping & Returns
$421.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11475, 11476, 11477
- Fits Brand Dynabrade
- Includes Contact Wheel Assembly
- Material Steel
- Features 6 in Workable Reach, Leaves In-Line Scratch Pattern, Wheel Mount Pivots to Maintain Surface Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11668
- Zoro # G7410076
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Diameter | 1 in |
Wheel Width | 1 in |
Belt Width | 1 in |
Belt Length | 30 in |
Platen Pad Width | 1 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 11475, 11476, 11477 |
Fits Brand | Dynabrade |
Includes | Contact Wheel Assembly |
Material | Steel |
Features | 6 in Workable Reach, Leaves In-Line Scratch Pattern, Wheel Mount Pivots to Maintain Surface Contact |
Compatible Tool Series | Dynabelter |
Compatible Manufacturer Model Number | 11475, 11476, 11477 |
Platen Pad Density | Hard |
Wheel Material | Rubber |
Wheel Shape | Wide |
Platen Pad Included | Yes |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11477, Belt Length 30 in, Features 6 in Workable Reach, Leaves In-Line Scratch Pattern, Wheel Mount Pivots to Maintain Surface Contact, Includes Contact Wheel Assembly, Platen Pad Density Hard, Platen Pad Width 1 in, Wheel Diameter 1 in, Wheel Shape Wide, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-13-G)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- MYERS TIRE SUPPLY Hammer Case (MTS47-407128)
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- DYNABRADE O-Ring, 96459 (96459)
- DYNABRADE Coupler, Pressure Gage, 1/4" (94315)
- DYNABRADE Collet, 5/16"-24 Female Thread (51106)
- DYNABRADE Female Coupler, Assembly, 1/4" (95676)
- DYNABRADE Tune-Up Kit (96047)
- DYNABRADE Felt Seal (55031)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts