Shop All Pneumatic Parts
Dynabrade
Dynabelter Contact Arm Assembly
Mfr # 11663
Zoro # G7336673
product price: $266.30
/ea
Free Shipping & Returns
$266.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11475, 11476, 11477
- Fits Brand Dynabrade
- Includes Contact Wheel Assembly
- Material Steel
- Features 7 1/2 in Workable Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11663
- Zoro # G7336673
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Platen Pad Width | 1 in |
Wheel Diameter | 1 in |
Wheel Width | 1 in |
Belt Width | 1 in |
Belt Length | 30 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 11475, 11476, 11477 |
Fits Brand | Dynabrade |
Includes | Contact Wheel Assembly |
Material | Steel |
Features | 7 1/2 in Workable Reach |
Wheel Shape | Wide |
Platen Pad Density | Hard |
Compatible Manufacturer Model Number | 11475, 11476, 11477 |
Compatible Tool Series | Dynabelter |
Wheel Material | Rubber |
Platen Pad Included | Yes |
Product Type | Contact Arms |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11477, Belt Length 30 in, Features 7 1/2 in Workable Reach, Includes Contact Wheel Assembly, Platen Pad Density Hard, Platen Pad Width 1 in, Wheel Diameter 1 in, Wheel Shape Wide, Wheel Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- DYNABRADE Insert (95070)
- DYNABRADE Muffler Body (69359)
- DYNABRADE Vacuum, Swivel Adaptor, 1" (96572)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- DYNABRADE O-Ring, 95523 (95523)
- MI-T-M Nozzle, 15050 QC (18-0407)
- Dynabrade Pneumatic Parts