Shop All Vacuum Bags
Dynabrade
Dust Collection, Bag Assembly, 12" X 12"
Mfr # 56327
Zoro # G3524077
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56327
- Zoro # G3524077
- UPC # 616026563278
- Country of Origin United States
- Category Vacuum Bags
Details
Bag Type | Dust |
Item | Dust Collection,Bag Assembly,12" X 12" |
Description
Dust Collection,Bag Assembly,12" X 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (HHVI315JO42)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- DYNABRADE Vacuum Bag, 10 PK (64682)
- DYNABRADE Cloth, Hose Cover, 95986 (95986)
- DYNABRADE Vacuum Bags, For Use w/ Mfr. No 61402 (96623)
- DYNABRADE Dust Bag, 56304 (56304)
- VACFX Vacuum Filter Bags for Windsor Sensor S/S2/XP/Veramatic Plus, PK100 (VFX-WI5300-3(10))
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- NILFISK Vacuum Bag, 5 PK (107419593)
- Dynabrade Vacuum Bags