Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dual-Action Sander, 6" Dia., Non-Vacuum
Mfr # DAQ6
Zoro # G6284667
Free Shipping & Returns
$411.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 6"
- Free Speed 10,000 rpm
- Overall Length 11.8"
- Application For Automotive Work, Such as Paint Stripping and Blending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # DAQ6
- Zoro # G6284667
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 11.8" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Details
Item | Dual Action Sander |
HP | 0.25 HP |
Free Speed | 10,000 rpm |
Application | For Automotive Work, Such as Paint Stripping and Blending |
Includes | 6" Diameter, Non Vacuum, Vinyl Face Pad |
Description
Dual-Action Sander
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- TITAN SANDER ORBITAL PALM 6" (TL19225)
- Dynabrade Air Sanders, Buffers & Polishers